Product details
- Hex Nipple w/ 3/8" x 1/4" Male Pipe Thread
Specifications
No. of Ends | 2 |
Fitting Type | Straight |
SAE Reference No. | 140137 |
End Size | 1/4 NPT(m), 3/8 NPT(m) |
Fitting Description | Hex Nipple |
End Types | NPT - All Ends |
Material | Carbon Steel |
Male Pipe Size A1 | 1/4 in |
Overall Length | 1.45 in |
Male Pipe Size | 3/8 in |
Weight | 0.109 LB |