Product details
- Long Nipple 4" Long w/ 3/8" Male Pipe Thread
Specifications
No. of Ends | 2 |
End Size | 3/8 NPT(m) |
End Types | NPT - All Ends |
Fitting Type | Straight, Long |
Male Pipe Size | 3/8 in |
Fitting Description | Long Nipple |
Overall Length | 4 in |
SAE Reference No. | N/A |
Material | Carbon Steel |
Weight | 0.72 LB |