Product details
- 90° Male Elbow w/ 1/2" x 1/2" Male Pipe Thread
Specifications
SAE Reference No. | 140237 |
End Types | NPT - All Ends |
Fitting Description | 90° Male Elbow |
M1 | 1.47 in |
Fitting Type | Elbow, 90° |
Material | Carbon Steel |
Male Pipe Size A1 | 1/2 in |
End Size | 1/2 NPT(m) |
No. of Ends | 2 |
Male Pipe Size | 1/2 in |
M | 1.47 in |
Weight | 0.297 LB |