Product details
- 45° Elbow Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
Specifications
Female Pipe Size | 1/4 in |
Finish | Zinc Plated |
End Gender 2 | Female |
Series | 2089 |
Fitting Description | 45° Elbow |
I.D. | 0.188 in |
Thread Size | 1/4-18 |
End Type 1 | NPTF |
Material | Brass |
End Gender 1 | Male |
Male Pipe Size | 1/4 in |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Type | Elbow, 90° |
End Type 2 | NPTF |
Weight | 0.53 LB |