Product details
- Coupling w/ 1" Female PipeThread
Specifications
End Size | 1 NPT(f) |
Fitting Description | Coupling |
Overall Length | 1.89 in |
Fitting Type | Straight |
Female Pipe Size | 1 in |
No. of Ends | 2 |
Material | Carbon Steel |
End Types | NPT - All Ends |
SAE Reference No. | 140138 |
Weight | 0.484 LB |