Product details
- Coupling w/ 1 1/2" Female PipeThread
Specifications
SAE Reference No. | 140138 |
Material | Carbon Steel |
Fitting Type | Straight |
End Size | 1 1/2 NPT(f) |
Overall Length | 1.93 in |
Female Pipe Size | 1 1/2 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Fitting Description | Coupling |
Weight | 1.06 LB |