Product details
- Coupling w/ 3/8" Female PipeThread
Specifications
Female Pipe Size | 3/8 in |
Overall Length | 1.13 in |
End Size | 3/8 NPT(f) |
Fitting Description | Coupling |
No. of Ends | 2 |
Fitting Type | Straight |
End Types | NPT - All Ends |
SAE Reference No. | 140138 |
Material | Carbon Steel |
Weight | 0.109 LB |