Product details
- Bulkhead Nut for use w/ 1/4" Male 37° JIC Bulkhead Fitting
Specifications
End Size | 1/4 JIC(f) |
SAE Reference No. | 070118 |
Fitting Description | Bulkhead Nut |
No. of Ends | 1 |
Overall Length | 0.25 in |
Hex Size | 11/16 in |
Material | Carbon Steel |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Fitting Type | Nut, Bulkhead |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
Weight | 0.016 LB |