Product details
- Cap for use w/ 5/16" Male 37° JIC Fitting
Specifications
Fitting Description | Cap |
Hex Size | 5/8 in |
No. of Ends | 1 |
Fitting Type | Cap |
Tube O.D. | 5/16 in |
Overall Length | 0.61 in |
End Size | 5/16 JIC(f) |
SAE Reference No. | 070112 |
Material | Carbon Steel |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Fitting Angle | Straight |
Weight | 0.031 LB |