Product details
- Cap for use w/ 1/2" Male 37° JIC Fitting
Specifications
Tube O.D. | 1/2 in |
Fitting Type | Cap |
End Size | 1/2 JIC(f) |
No. of Ends | 1 |
Hex Size | 7/8 in |
End Types 2 | JIC 37° |
SAE Reference No. | 070112 |
End Types | JIC 37° |
Overall Length | 0.75 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Fitting Description | Cap |
Weight | 0.086 LB |