Product details
- Carbon Steel Material
features
- Available in a variety of sizes
Specifications
No. of Ends | 1 |
End Types | Flareless |
Finish | Dura-Kote |
Material | Carbon Steel |
Tube O.D. 1 | 1/4 in |
Fitting Angle | Straight |
Overall Length | 0.7 in |
End Size | 1/4 Flareless(f) |
End Types 2 | Flareless |
Fitting Description | Flareless Tube Nut |
Hex Size | 9/16 in |
SAE Reference No. | N/A |
Fitting Type | Nut |
Weight | 0.03 LB |