Product details
- Reducer w/ 5/8" Female 37° JIC x 3/4" Male 37° JIC
Specifications
SAE Reference No. | 070103 |
Fitting Angle | Straight |
End Types | JIC 37° |
Tube O.D. 2 | 3/4 in |
Material | Carbon Steel |
End Size | 3/4 JIC(m), 5/8 JIC(f) |
Tube O.D. 1 | 5/8 in |
No. of Ends | 2 |
Fitting Type | Adapter |
Overall Length | 1.74 in |
End Types 2 | JIC 37° |
Fitting Description | Reducer |
Weight | 0.14 LB |