Product details
- Reducer w/ 5/8" Female 37° JIC x 3/8" Male 37° JIC
Specifications
Fitting Angle | Straight |
SAE Reference No. | 070123 |
Tube O.D. 2 | 3/8 in |
End Types 2 | JIC 37° |
Fitting Description | Reducer |
End Types | JIC 37° |
Material | Carbon Steel |
Overall Length | 1.62 in |
Tube O.D. 1 | 5/8 in |
End Size | 3/8 JIC(m), 5/8 JIC(f) |
No. of Ends | 2 |
Fitting Type | Adapter |
Weight | 0.063 LB |