Product details
- Straight Thread O-Ring to Female Pipe Adapter w/ 1" Male Port Size & 3/4" Female Pipe
Specifications
Straight Thread | 1 5/16-12 in |
Fitting Type | Straight |
Pipe Size | 0.75 in |
Port Size | 1 |
No. of Ends | 2 |
Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
End Types | NPT & O-Ring Boss |
Material | Carbon Steel |
SAE Reference No. | N/A |
Overall Length | 1 in |
End Size | 3/4 NPT(f), 1 O-Ring Boss(m) |
Weight | 0.406 LB |