Product details
- Straight Thread O-Ring to Female Pipe Adapter w/ 3/4" Male Port Size & 3/8" Female Pipe
Specifications
Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
Port Size | 3/4 |
Pipe Size | 0.375 in |
Straight Thread | 1 1/16-12 in |
End Size | 3/8 NPT(f), 3/4 O-Ring Boss(m) |
End Types | NPT & O-Ring Boss |
Fitting Type | Straight |
Overall Length | 1.34 in |
SAE Reference No. | N/A |
Material | Carbon Steel |
No. of Ends | 2 |
Weight | 0.4 LB |