Product details
- Straight Thread O-Ring to Female Pipe Adapter w/ 1/2" Male Port Size & 1/2" Female Pipe
Specifications
No. of Ends | 2 |
Overall Length | 1.65 in |
Pipe Size | 0.5 in |
Port Size | 1/2 |
End Types | NPT & O-Ring Boss |
Fitting Type | Straight |
Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
End Size | 1/2 NPT(f), 1/2 O-Ring Boss(m) |
Material | Carbon Steel |
Straight Thread | 3/4-16 in |
SAE Reference No. | N/A |
Weight | 0.188 LB |