Product details
- Hex Socket Plug w/ 1/2" Male Pipe Thread
Specifications
Overall Length | 0.61 in |
End Types | NPT - All Ends |
No. of Ends | 1 |
Socket Hex Size | 0.38 in |
End Size | 1/2 NPT(m) |
Material | Carbon Steel |
Fitting Description | Hex Socket Plug |
Fitting Type | Plug |
SAE Reference No. | N/A |
Male Pipe Size | 1/2 in |
Weight | 0.25 LB |