Product details
- Female Straight Thread O-Ring to Male Pipe Adapter w/ 1/4" Male Pipe Thread & 3/8" Female Port Size
Specifications
SAE Reference No. | N/A |
Port Size | 3/8 |
Straight Thread | 9/16-18 |
Male Pipe Size | 1/4 in |
End Types | NPT & O-Ring Boss |
No. of Ends | 2 |
Material | Carbon Steel |
Fitting Type | Straight |
Overall Length | 1.36 in |
End Size | 1/4 NPT(m), 3/8 O-Ring Boss(f) |
Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
Weight | 0.1 LB |