Product details
- 45° Male Elbow w/ 1/2" x 1/2" Male Pipe Thread
Specifications
Fitting Type | Elbow, 45° |
Fitting Description | 45° Male Elbow |
SAE Reference No. | N/A |
End Size | 1/2 NPT(m) |
End Types | NPT - All Ends |
M1 | 1.17 in |
No. of Ends | 2 |
Material | Carbon Steel |
Male Pipe Size A1 | 1/2 in |
Male Pipe Size | 1/2 in |
M | 1.13 in |
Weight | 0.42 LB |