Product details
- O-Ring for use w/ 5/8" Straight Thread O-Ring Fitting
Specifications
End Types | O-Ring Boss |
Temperature Range [Min] | -30 °F |
Material | 90 Durometer Buna-N Nitrile Rubber |
Tube Size | 5/8 in |
End Size | 5/8 O-Ring Boss |
I.D. | 0.755 in |
Temperature Range [Max] | 250 °F |
Fitting Description | Straight Thread O-Ring |
Weight | 0.002 LB |