Product details
- Female JIC Swivel to Male O-Ring w/ 5/8" Female JIC & 5/8" Port Size
Specifications
Material | Carbon Steel |
Overall Length | 1.72 in |
Fitting Type | Adapter |
SAE Reference No. | N/A |
Port Size | 5/8 |
Fitting Angle | Straight, Swivel |
End Size | 5/8 O-Ring Boss(m), 5/8 JIC(f) |
No. of Ends | 2 |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Description | Female JIC Swivel to Male O-Ring |
Tube O.D. | 5/8 in |
End Types | JIC 37° & O-Ring Boss |
Weight | 0.238 LB |