Product details
- Straight Fitting Angle
- 316 Stainless Steel Material
applications
- Other - Hydraulic, instrumentation, and chemical processing systems
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Finish | Passivate |
End Type 1 | NPT |
Thread Sealant | No |
Fitting Angle | Straight |
Material | 316 Stainless Steel |
Hex Size 1 | 0.93 in |
End Type 2 | NPTF |
End Gender 1 | Male |
End Gender 2 | Male |
Weight | 0.17 LB |