Product details
- 316 Stainless Steel Material
- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
End Type 1 | SAE 37 |
Finish | Passivate |
Material | 316 Stainless Steel |
Fitting Type | Adapter, Bulkhead |
Series | 2041 |
Hex Size 1 | 1 in |
Thread Sealant | No |
Tube O.D. 1 | 0.39 in |
Tube O.D. 2 | 0.39 in |
Fitting Angle | Straight |
Fitting Description | Bulkhead Union |
No. of Ends | 2 |
Tube O.D. | 1/2 in |
End Gender 1 | Male |
End Type 2 | SAE 37 |
Length | 0.760 in |
Thread Size | 3/4-16 |
End Gender 2 | Male |
Weight | 0.21 LB |