Product details
- 45° Elbow Fitting Description
- 2 in Tube Outer Diameter
- 2 1/2-12 Thread Size 2
- 4.24 in Length
- 1.25 in Height
Specifications
End Type 2 | JIC 37° |
Fitting Description | 45° Elbow |
SAE Reference No. | N/A |
Material | Steel |
Tube O.D. | 2 in |
Series | 500023 |
Code | Code 61 |
Finish | Steel |
End Types | JIC 37° & Split Flange (Code 61) |
Thread Sealant | No |
No. of Ends | 2 |
Height | 1 1/4 in |
End Type 1 | Flanged |
Fitting Angle | 45° |
Length | 4.240 in |
End Gender 2 | Male |
Overall Length | 4.24 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Size | 2 JIC(m), M26(m) |
Fitting Type | Elbow |
N | 1 1/4 in |
Hex Size 1 | 2.62 in |
Weight | 2.0 LB |