Product details
- 45° Split Flange Tube Elbow (SAE Code 61)
- 1/2" Male JIC to 1/2" Nominal Flange Size
Specifications
Fitting Angle | 45° |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
End Size | 1/2 JIC(m), M26(m) |
Overall Length | 2.34 in |
Fitting Type | Elbow |
Tube O.D. | 1/2 in |
End Types | JIC 37° & Split Flange (Code 61) |
Material | Carbon Steel |
SAE Reference No. | N/A |
No. of Ends | 2 |
N | 1 in |
Code | Code 61 |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Weight | 0.5 LB |