Product details
- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 in Flange Size
- 1 1/4 in Tube OD
- Carbon Steel Material
Specifications
End Type 2 | SAE 37 |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Tube O.D. | 1 1/4 in |
Thread Size | 1 5/8-12 |
No. of Ends | 2 |
Fitting Angle | 90° |
Finish | Dura-Kote |
Series | 500024 |
Material | Carbon Steel |
End Gender 2 | Male |
End Type 1 | Flanged |
Weight | 0.0 LB |