Product details
- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 2
- 2.79 in Length
- 2.37 in Height
Specifications
Fitting Angle | 90° |
Thread Sealant | No |
End Types | JIC 37° & Split Flange (Code 61) |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1 JIC(m), M26(m) |
Fitting Type | Elbow |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Tube O.D. | 1 in |
End Type 1 | Flanged |
Length | 2.790 in |
Height | 2.370 in |
M | 2.79 in |
SAE Reference No. | N/A |
Series | 500024 |
Material | Steel |
Code | Code 61 |
End Type 2 | JIC 37° |
Hex Size 1 | 1.38 in |
N | 2.37 in |
End Gender 2 | Male |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
No. of Ends | 2 |
Weight | 0.889 LB |