Product details
- Split Flange Straight (SAE Code 61)
- 3/4" Male JIC to 3/4" Nominal Flange Size
Specifications
SAE Reference No. | N/A |
Fitting Type | Adapter |
End Size | 3/4 JIC(m), 3/4 Split Flange(code 61) |
Code | Code 61 |
No. of Ends | 2 |
End Types | JIC 37° & Split Flange (Code 61) |
Material | Carbon Steel |
Overall Length | 1.91 in |
Fitting Description | Split Flange Straight (SAE Code 61) |
Tube O.D. | 3/4 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Angle | Straight |
Weight | 1.0 LB |