Product details
- Split Flange Straight (SAE Code 61)
- 1" Male JIC to 1" Nominal Flange Size
Specifications
No. of Ends | 2 |
End Size | 1 JIC(m), 1 Split Flange(code 61) |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Description | Split Flange Straight (SAE Code 61) |
Fitting Type | Adapter |
Overall Length | 2.01 in |
SAE Reference No. | N/A |
Material | Carbon Steel |
Tube O.D. | 1 in |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Angle | Straight |
Code | Code 61 |
Weight | 1.5 LB |