Product details
- Bore to Male JIC for 3/4" O.D. Tubing to 3/4" Male 37° JIC
Specifications
Fitting Type | Adapter |
Material | Steel |
End Types 2 | JIC 37°, Weld |
End Types | JIC 37° & Weld |
No. of Ends | 2 |
Fitting Description | Bore to Male JIC |
Overall Length | 1.24 in |
End Size | 3/4 JIC(m), 3/4 Weld |
Tube O.D. | 3/4 in |
SAE Reference No. | N/A |
Fitting Angle | Straight |
Weight | 0.34 LB |