Product details
- Bore to Male JIC for 1 1/4" O.D. Tubing to 1 1/4" Male 37° JIC
Specifications
No. of Ends | 2 |
Fitting Type | Adapter |
Fitting Angle | Straight |
Tube O.D. | 1 1/4 in |
Overall Length | 1.4 in |
End Size | 1 1/4 JIC(m), M26(m) |
Fitting Description | Bore to Male JIC |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, Weld |
End Types | JIC 37° & Weld |
Material | Steel |
Weight | 0.52 LB |