Product details
- Bore to Male JIC for 5/16" O.D. Tubing to 5/16" Male 37° JIC
Specifications
Fitting Description | Bore to Male JIC |
SAE Reference No. | N/A |
Overall Length | 0.8 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Material | Steel |
Tube O.D. | 5/16 in |
Fitting Type | Adapter |
End Types | JIC 37° & Weld |
End Size | 5/16 JIC(m), 5/16 Weld-On(f) |
End Types 2 | JIC 37°, Weld |
Weight | 0.13 LB |