Product details
- Hex Head Plug for 5/8" Port Size
Specifications
SAE Reference No. | 090109A |
Fitting Type | Plug |
Thread Size | SAE-10 |
Port Size | 5/8 |
Overall Length | 0.93 in |
No. of Ends | 1 |
End Types | O-Ring Boss |
Fitting Description | Hex Head Plug |
Hex Size | 1 in |
End Size | 5/8 O-Ring Boss(m) |
Fitting Angle | Straight |
Material | Carbon Steel |
Weight | 0.22 LB |