Product details
- Hex Head Plug for 1/4" Port Size
Specifications
End Size | 1/4 O-Ring Boss(m) |
Fitting Description | Hex Head Plug |
Hex Size | 9/16 in |
Fitting Type | Plug |
Port Size | 1/4 |
SAE Reference No. | 090109A |
Thread Size | SAE-4 |
End Types | O-Ring Boss |
No. of Ends | 1 |
Material | Carbon Steel |
Fitting Angle | Straight |
Overall Length | 0.67 in |
Weight | 0.04 LB |