Product details
- Plug for use w/ 3/16" Female 37° JIC Fitting
Specifications
End Types 2 | JIC 37° |
No. of Ends | 1 |
End Types | JIC 37° |
Fitting Type | Plug |
SAE Reference No. | 070109 |
Material | Carbon Steel |
Fitting Angle | Straight |
Hex Size | 7/16 in |
End Size | 3/16 JIC(m) |
Overall Length | 0.73 in |
Fitting Description | Plug |
Tube O.D. | 3/16 in |
Weight | 0.02 LB |