Product details
- Plug for use w/ 1/2" Female 37° JIC Fitting
Specifications
Fitting Angle | Straight |
End Types | JIC 37° |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Fitting Type | Plug |
No. of Ends | 1 |
Overall Length | 0.94 in |
Hex Size | 13/16 in |
End Types 2 | JIC 37° |
Fitting Description | Plug |
SAE Reference No. | 070109 |
End Size | 1/2 JIC(m) |
Weight | 0.109 LB |