Product details
- Versil·Flare™ SAE 37° Flared Sleeve for 7/8" O.D. Tube
Specifications
Material | Steel |
Fitting Angle | Straight |
Tube O.D. | 7/8 in |
No. of Ends | 1 |
SAE Reference No. | 070115 |
Overall Length | 0.76 in |
End Size | 7/8 JIC(f) |
End Types | Flare |
Fitting Description | Sleeve |
Weight | 0.047 LB |