Product details
- Versil·Flare™ SAE 37° Flared Sleeve for 1" O.D. Tube
Specifications
End Types | Flare |
SAE Reference No. | 070115 |
Tube O.D. | 1 in |
Fitting Angle | Straight |
Material | Steel |
Overall Length | 0.78 in |
No. of Ends | 1 |
Fitting Description | Sleeve |
End Size | 1 JIC(f) |
Weight | 0.047 LB |