Product details
- Versil·Flare™ SAE 37° Flared Sleeve for 1 1/4" O.D. Tube
Specifications
Tube O.D. | 1 1/4 in |
Material | Steel |
SAE Reference No. | 070115 |
No. of Ends | 1 |
Overall Length | 0.891 in |
Fitting Description | Sleeve |
Fitting Angle | Straight |
End Types | Flare |
End Size | 1 1/4 JIC(f) |
Weight | 0.063 LB |