Product details
- ORS-BR Shoulder (Internal Braze) End Piece for 3/8" O.D. Tubing & 3/8" ORS® Fitting Size
Specifications
Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
Overall Length | 0.29 in |
Tube O.D. 1 | 3/8 in |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
End Size | 3/8 Weld-On(f), 3/8 Face Seal(f) |
Material | Steel |
End Types | O-Ring Face Seal |
SAE Reference No. | 520115 |
No. of Ends | 1 |
Weight | 0.015 LB |