Product details
- 90° Split Flange Tube Elbow (SAE Code 62)
- 1 1/2" Male JIC to 1.5" Nominal Flange Size
Specifications
SAE Reference No. | N/A |
Code | Code 62 |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
Fitting Angle | 90° |
No. of Ends | 2 |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Material | Carbon Steel |
Tube O.D. | 1 1/2 in |
End Types | JIC 37° & Split Flange (Code 62) |
End Size | 1 1/2 JIC(m), 1 1/2 Slpit Flange(code 62) |
M | 4.33 in |
Fitting Type | Elbow |
N | 3.12 in |
Weight | 2.4 LB |