Product details
- Split Flange Straight (SAE Code 62)
- 3/4" Male JIC to 3/4" Nominal Flange Size
Specifications
Tube O.D. | 3/4 in |
End Size | 3/4 JIC(m), 3/4 Split Flange(code 62) |
Overall Length | 3.17 in |
Fitting Angle | Straight |
Fitting Type | Adapter |
Code | Code 62 |
Material | Carbon Steel |
End Types 2 | JIC 37°, Split Flange (Code 62) |
End Types | JIC 37° & Split Flange (Code 62) |
SAE Reference No. | N/A |
No. of Ends | 2 |
Fitting Description | Split Flange Straight (SAE Code 62) |
Weight | 1.5 LB |