Product details
- 0.93 in Inner Diameter
- 1.06 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
Specifications
Material | Buna-N |
Durometer | 90 |
Temperature Range [Max] | 250 °F |
O.D. | 1.06 in |
Fitting Description | O-Ring, Face Seal |
ORS Tube Size | 1 in |
End Types | O-Ring Face Seal |
End Size | 1 Face Seal |
Temperature Range [Min] | -40 °F |
I.D. | 0.93 in |
Thickness | 0.06 in |
Weight | 0.001 LB |