Product details
- Bulkhead Nut for 5/8" O.D.Tube
Specifications
End Size | 5/8 Face Seal(f) |
Overall Length | 0.41 in |
Material | Steel |
Fitting Angle | Straight |
Fitting Description | Bulkhead Nut |
No. of Ends | 1 |
SAE Reference No. | 520118 |
Hex Size | 1 5/16 in |
Tube O.D. | 5/8 in |
End Types | O-Ring Face Seal |
Weight | 0.3 LB |