Product details
- Cap Assembly for 3/4" O.D.Tube
Specifications
Hex Size | 1 3/8 in |
SAE Reference No. | 520112 |
No. of Ends | 1 |
Fitting Angle | Straight |
Overall Length | 1.1 in |
Tube O.D. | 3/4 in |
Fitting Description | Cap Assembly |
End Types | O-Ring Face Seal |
End Size | 3/4 Face Seal(f) |
Material | Steel |
Weight | 0.7 LB |