Product details
- Male Connector (BSPT) w/ 3/8" Male 37° JIC & 3/8" Male BSPT
Specifications
Fitting Description | Male Connector (BSPT) |
BSPT Thread | 3/8-19 |
M | 1.32 in |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
BSPT Size | 3/8 in |
Fitting Type | Adapter |
End Types 2 | JIC 37°, BSPT |
Fitting Angle | Straight |
No. of Ends | 2 |
End Types | JIC 37° & BSPT |
End Size | 3/8 BSPT(m), 3/8 JIC(m) |
SAE Reference No. | N/A |
Weight | 0.81 LB |