Aeroquip by Danfoss
GG306-NP04-04
Male British Standard Parallel Pipe to Male SAE 37° JIC 90° Elbow
Item #101219365
each
Product details
- 90° Male Elbow (BSPP) w/ 1/4" Male 37° JIC & 1/4" Male BSPP
Specifications
Fitting Type | Elbow |
Fitting Description | 90° Male Elbow (BSPP) |
No. of Ends | 2 |
Fitting Angle | 90° |
End Size | 1/4 BSPP(m), 1/4 JIC(m) |
N | 1.24 in |
M | 1.06 in |
Material | Carbon Steel |
BSPP Size | 1/4 in |
End Types 2 | JIC 37°, Metric |
End Types | JIC 37° & Metric |
BSPP Thread | 1/4-19 |
SAE Reference No. | N/A |
Tube O.D. | 1/4 in |
Weight | 0.115 LB |