Product details
- 90° Male JIC to Male Metric Straight Thread Connector for use w/ 1/4" O.D. Tubing & 12 mm Port Size
Specifications
Fitting Angle | 90° |
Tube O.D. | 1/4 in |
Fitting Type | Elbow |
End Size | 1/4 JIC(m), M12(m) |
M | 1.06 in |
Fitting Description | 90° Male JIC to Male Metric Straight Thread Connector |
End Types | JIC 37° & Metric |
No. of Ends | 2 |
Material | Steel |
Port Size | 12 mm |
End Types 2 | JIC 37°, Metric |
N | 1.24 in |
SAE Reference No. | N/A |
Weight | 0.088 LB |