Product details
- Element Assembly
- 22 Size Code
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
Torque @ 75 psi | 62300 in lb |
Material | Carbon Steel and Neoprene |
Clutch-Brake Type | CB |
Inertia | 114 lb-ft sq |
Configuration | Single Element |
RPM [Max] | 1250 rpm |
Type | Constricting |
No. of Inlets | 4 |
Series | 22CB500 |
Size Code | 22 |
Friction Width | 5 in |
Accessory Type | Single Element |
Clutch-Brake Application | Pressure Set |
Weight | 95.0 LB |