Product details
- Element Assembly
- 40 Size Code
- 750 rpm
- 211000 in lb Torque @ 75 psi
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
Series | 40CB525 |
Inertia | 730 lb-ft sq |
Type | Constricting |
Friction Width | 5.25 in |
Configuration | Single Element |
Size Code | 40 |
Clutch-Brake Application | Pressure Set |
Material | Carbon Steel and Neoprene |
Clutch-Brake Type | CB |
Torque @ 75 psi | 211000 in lb |
RPM [Max] | 750 rpm |
Accessory Type | Single Element |
Torque | 211000 in lb @ 75 psi |
Weight | 201.0 LB |